Process Controller, 40MB Memory, 2 Ports, 300 EtherNet/IP Devices, 4 Character Display.

Item #: 1722097

Cat #: 1756-L85EP

UPC: 194033203672

Documents & Guides
ControlLogix 5580E, Process Controller, with 40 MB User Memory, USB Port, 1 gigabit (Gb) Ethernet Port, 300 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.
Sign In or Register to view pricing and more.

No associated products found.

Overview

ControlLogix 5580E, Process Controller, with 40 MB User Memory, USB Port, 1 gigabit (Gb) Ethernet Port, 300 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.
Our ControlLogix® and GuardLogix® 5580 family of controllers use the Studio 5000® design environment as the standard framework that optimizes productivity, reducing time to commission. This framework manages Integrated Motion over EtherNet/IP for high-speed motion applications and SIL2/PLd and SIL3/PLe safety solutions.
Also known as: 194033203672, 1756-L85EP

Specifications

Type: Controller
Family / Style: ControlLogix
Size: 40 MB
Standards: Build America Buy America Compliant
Type: Controller
Size: 40 MB
Family / Style: ControlLogix
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)