PowerFlex 750, IGBT, Reflected Wave Filter, 600VAC, 545A 690VAC, 505A, Copper, IP00

Item #: 1722056

Cat #: 20-750-MI3-E545F505C

UPC: 889508306087

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, PowerFlex 750 Kit, IGBT with Reflected Wave Filter, 600 Volt AC, 545 Amp, 690 Volt AC, 505 Amp, Copper, IP00, Frame 8M

Overview

Power Module, PowerFlex 750 Kit, IGBT with Reflected Wave Filter, 600 Volt AC, 545 Amp, 690 Volt AC, 505 Amp, Copper, IP00, Frame 8M
PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.
Also known as: 889508306087, 20-750-MI3-E545F505C

Specifications

Volts AC: 690, 600
IP/NEMA Rating: IP00
Material: Copper
Type: Power Module
Amps: 545
Size: 8M
Volts AC: 690, 600
Material: Copper
Amps: 545
IP/NEMA Rating: IP00
Type: Power Module
Size: 8M

Customer Reviews

No reviews for this product
(0)