Fuse, 600VAC, 5A, 100kAIC, Fast-Acting, Midget, SBS Series  

Item #: 17220

Cat #: SBS5

UPC: 782001907808

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 600 Volt AC, 5 Amp, 100kAIC, Fast-Acting, Midget, SBS Series  

Overview

Fuse, 600 Volt AC, 5 Amp, 100kAIC, Fast-Acting, Midget, SBS Series  
SBS midget fast-acting fuses were developed in response to the industry's demand for smaller equipment and components. They are the only fuses in their size with a full 600VAC rating for all ampere ratings by UL Standard 248-14 and CSA No. 59.2, and are the only fuses of this size with an interrupting rating of 100kA RMS, compared to 10kA on other brands. 600 Volts 5 Amps SBS series.
Also known as: 782001907808, SBS5

Specifications

Opening: Fast Acting
Type: Midget
Amps: 5
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Opening: Fast Acting
Amps: 5
Mounting: Cartridge
Type: Midget
Volts AC: 600
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)