
FlashVue Flashing (Mill)
Item #: 1721848
Cat #: FV-01-M1
UPC:
Documents & Guides
Classic Composition Mount Flashing for Composition Shingle Roof, Mill Finished Aluminum. Size: 8 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each.
Sign In or Register to view pricing and more.
Overview
Classic Composition Mount Flashing for Composition Shingle Roof, Mill Finished Aluminum. Size: 8 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each.
FlashVue™ does it all. The optimized flashing design features a large viewport, for easy alignment with the pilot hole. And the GripCap and GripCap+ sit snugly in place, so the lag can be driven single-handedly.
Also known as: FV-01-M1
Specifications
Height: | 12 in |
Width: | 8 in |
Color: | Silver |
Family / Style: | FlashVue |
Weight: | .675 lbs |
Finish: | Mill |
Height: | 12 in |
Color: | Silver |
Weight: | .675 lbs |
Width: | 8 in |
Family / Style: | FlashVue |
Finish: | Mill |
Customer Reviews
No reviews for this product
(0)