Data Interface Port

Item #: 172180

Cat #: HGF5ETHDH

UPC: 783510147877

Documents & Guides
Ethernet Data Hiway Pp Gfci, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Alum/black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ethernet Data Hiway Pp Gfci, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Alum/black
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510147877, HGF5ETHDH

Specifications

IP/NEMA Rating: IP66
Color: Black
Material: Steel, Aluminum
IP/NEMA Rating: IP66
Material: Steel, Aluminum
Color: Black

Customer Reviews

No reviews for this product
(0)