1PH 5 Jaw Comm MTR MOD 1 SKT 300A Tenant

Item #: 1721452

Cat #: 35MM140R1240300

UPC: 782116995424

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 35MM commercial meter stack, Plug-in socket, 400A, Aluminum, Bus:1200A, Lever bypass, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-phase in, 1-phase out, A-B, K-frame included, Ringless, Socket:400A, 120/240 Vac

Overview

Eaton 35MM commercial meter stack, Plug-in socket, 400A, Aluminum, Bus:1200A, Lever bypass, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-phase in, 1-phase out, A-B, K-frame included, Ringless, Socket:400A, 120/240 Vac
EatonÆs Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 782116995424, 35MM140R1240300

Specifications

Phase: 3, 1
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
IP/NEMA Rating: NEMA 3R
Sockets: 1

Customer Reviews

No reviews for this product
(0)