Hoff-e F44wc Cross

Item #: 172142

Cat #: F44WC

UPC: 783510142803

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Cross Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4.00x4.00, Material/finish: Steel/gray

Overview

Wireway, Cross Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4.00x4.00, Material/finish: Steel/gray
Also known as: 783510142803, F44WC

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)