Transformer, 10KVA, 1P, 600V, 120/240V, Isolation

Item #: 172111

Cat #: T2536161S

UPC: 047503734506

Documents & Guides
10 KVA, 1-Phase, 600 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. Three Windings. HxWxD: 15.19" x 13.50" x 10.84".
Sign In or Register to view pricing and more.

Overview

10 KVA, 1-Phase, 600 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. Three Windings. HxWxD: 15.19" x 13.50" x 10.84".
Also known as: 047503734506, T2536161S

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 7.500kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)