Disconnect Switch, Fusible, 400A, 240VAC, 2P, 3 Wire, NEMA 3R

Item #: 17207

Cat #: TG3225R

UPC: 783164062120

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R, General Duty

Overview

Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R, General Duty
Also known as: 783164062120, TG3225R

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)