
3-1/2" Round Box, Old Work, Cubic Inches 14.5" Non-Metallic
Item #: 17205
Cat #: BH614R
UPC: 034481193418
Documents & Guides
3-1/2 Inch Diameter, 3/0, Old Work Switch/Outlet Box, Non-Metallic, Depth 2-3/4 Inch Cubic Inches 14.5 Inch Includes: Snap Brackets, Clamps, 24/Box
Sign In or Register to view pricing and more.
No associated products found.
Overview
3-1/2 Inch Diameter, 3/0, Old Work Switch/Outlet Box, Non-Metallic, Depth 2-3/4 Inch Cubic Inches 14.5 Inch Includes: Snap Brackets, Clamps, 24/Box
Round Old/New Work Ceiling Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material PVC, Mounting Means Base, Ears, and Snap-In Bracket
Also known as: 034481193418, BH614R
Specifications
Color: | Blue |
Mounting: | Clamp, Bracket |
Depth: | 2 1/4 in |
Cubic Inches: | 14.500 in³ |
Color: | Blue |
Depth: | 2 1/4 in |
Mounting: | Clamp, Bracket |
Cubic Inches: | 14.500 in³ |
Customer Reviews
No reviews for this product
(0)