LED Downlight, 6", Selectable Wattage/Lumen, 3500K, 120-277V
Item #: 1720490
Cat #: LEDRT6R4AS1500UD935S
UPC: 046135615535
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Downlight, 6 Inch, Specular Reflector, Selectable Wattage: 12/14/16, Selectable Lumen: 1100/1300/1500, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimming, Replaces 18/23/32 Watt CFL, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Product Code 61553* *Sylvania Part # 61553*
Overview
LED Downlight, 6 Inch, Specular Reflector, Selectable Wattage: 12/14/16, Selectable Lumen: 1100/1300/1500, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimming, Replaces 18/23/32 Watt CFL, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Product Code 61553* *Sylvania Part # 61553*
Also known as: 046135615535, LEDRT6R4AS1500UD935S
Specifications
Mounting: | Recessed |
Diameter: | 6 in |
Color Temperature: | 3500 (Neutral White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Diameter: | 6 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)