Timing Relays Lockout Timer 5m

Item #: 1720473

Cat #: TA24A5

UPC: 079458999181

Sign In or Register to view pricing and more.
Documents & Guides
Time Delay & Timing Relays Lockout Timer 5m

Overview

Time Delay & Timing Relays Lockout Timer 5m
The TA Series prevents rapid recycling of a compressor. A lockout delay is started when the thermostat opens, or input voltage is lost. Eliminates tripped circuit breakers or blown fuses caused by a locked rotor during short cycling. The TA will not allow the compressor to start when the line voltage is low. Chatter of the compressor relay is eliminated. Because of the fast initiate time, bounce of the thermostat will not be transmitted to the compressor relay coil. A 30 second delay provides anti-reversing protection for scroll compressors.
Also known as: 079458999181, TA24A5

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)