Generator, Standby, 100kW, 347A, NG Powered, 120/208VAC, 3PH

Item #: 1720365

Cat #: QT10068GNAC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Generator, Standby, 100 kW, 347 Amp, NG Powered, 120/208 Volt AC, 3-Phase, Aluminum

Overview

Generator, Standby, 100 kW, 347 Amp, NG Powered, 120/208 Volt AC, 3-Phase, Aluminum
Keep all your business’s essentials up and running automatically with Generac's Commercial Series 100kW generator. Take advantage of a durable aluminum, all-weather enclosure option providing substantial protection from the elements. Aluminum's corrosion resistance prolongs the life of your generator.
Also known as: QT10068GNAC

Specifications

Phase: 3
Volts AC: 120, 208
Mounting: Pad
Standards: California Proposition 65
Wattage: 100 kW
Phase: 3
Mounting: Pad
Wattage: 100 kW
Volts AC: 120, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)