80W HID Retrofit LED Lamp, 40K

Item #: 1720319

Cat #: KT-LED80HID-H-EX39-840-D/G3-DP

UPC: 843654123578

Documents & Guides
LED Retrofit Lamp, 80 Watt, 9900 Lumen, 4000K, 85 CRI, EX39 Mogul Base, 120-277 Volt, Horizontal Orientation, HID Replacement
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Lamp, 80 Watt, 9900 Lumen, 4000K, 85 CRI, EX39 Mogul Base, 120-277 Volt, Horizontal Orientation, HID Replacement
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required.
Also known as: 843654123578, KT-LED80HID-H-EX39-840-D/G3-DP

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 80
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 85
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)