Cable Runway Wall to Rack Kit, Black

Item #: 172016

Cat #: 11911-712

UPC: 703957184921

Documents & Guides
Cable Runway Wall to Rack Kit, 12" Width, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Runway Wall to Rack Kit, 12" Width, Black
The CPI Cable Runway Wall To Rack Kit is a one part number solution tothe problem of providing support for cable between the rack and the wall.
Also known as: 703957184921, 11911-712

Specifications

Width: 12 in
Color: Black
Width: 12 in
Color: Black

Customer Reviews

No reviews for this product
(0)