70 x 90 Tube, 2000-mm

Item #: 172010

Cat #: S2MT2000

UPC: 783510188276

Sign In or Register to view pricing and more.
Documents & Guides
Syspend 281-Max Tubes, 3.15x4.13x79.92, Aluminum

Overview

Syspend 281-Max Tubes, 3.15x4.13x79.92, Aluminum
Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. (Setscrews are provided with the mating system components, not the tubes.) Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with LOCTITEÖ to seal threaded holes and provide secure connections. Available in 8 standard lengths ranging from 250 mm to 2000 mm. Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length.
Also known as: 783510188276, S2MT2000

Specifications

Width: 2.760 in
Material: Aluminum
Height: 3.540 in
Depth: 78.740 in
Width: 2.760 in
Height: 3.540 in
Material: Aluminum
Depth: 78.740 in

Customer Reviews

No reviews for this product
(0)