Intermediate Joint, 300° Rotation, Black, Die Cast Aluminum

Item #: 172009

Cat #: S2MIJ

UPC: 783510188030

Sign In or Register to view pricing and more.
Intermediate Joint, 300 Degree Rotation, Includes: (2) Removable Cable Access Cover, Black, Die Cast Aluminum, For Use With Hoffman Syspend 281-Max Suspension System

Overview

Intermediate Joint, 300 Degree Rotation, Includes: (2) Removable Cable Access Cover, Black, Die Cast Aluminum, For Use With Hoffman Syspend 281-Max Suspension System
Use a nVent HOFFMAN HOFS2MIJ Intermediate Joint to join two horizontal tubes together for a longer run. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes two removable cable access covers, installation instructions, gaskets and tube setscrews. Use of the Intermediate Joint reduces the system load capacity to 179 lb. (81.2 kg) at 3.3 ft. (1 m).
Also known as: 783510188030, S2MIJ

Specifications

Material: Die Cast Aluminum
Depth: 4.210 in
Height: 7.930 in
Material: Die Cast Aluminum
Height: 7.930 in
Depth: 4.210 in

Customer Reviews

No reviews for this product
(0)