(5) Barriers, 4", For Type 12 Lay-In Wireway

Item #: 17200

Cat #: F44B360

UPC: 783510203207

Sign In or Register to view pricing and more.
Documents & Guides
(5) Barriers, Bracket Mounted, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.

Overview

(5) Barriers, Bracket Mounted, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.
The nVent HOFFMAN HOFF44B360 divides wireway into two or three compartments. Plated spring steel brackets hold barriers in place by friction fit inside wireway. Order barrier and bracket separately. Recommended spacing increments of 3 ft.
Also known as: 783510203207, F44B360

Specifications

Length: 60 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Length: 60 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)