BLM L1511T 10HP 3450RPM 1PH 6

Item #: 1719900

Cat #: L1511T

UPC: 781568101711

Sign In or Register to view pricing and more.
Documents & Guides
BLM L1511T 10HP 3450RPM 1PH 6

Overview

BLM L1511T 10HP 3450RPM 1PH 6
Also known as: 781568101711, L1511T

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1

Customer Reviews

No reviews for this product
(0)