Decora Wallplate, 4-Gang, Nylon, Light Almond, Midway

Item #: 17199

Cat #: PJ264-T

UPC: 078477277430

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
4-Gang Decora/GFCI Decora Wallplate, Midway Size, Light Almond
Also known as: 078477277430, PJ264-T

Specifications

Size: Midway
Color: Light Almond
Mounting: Device
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Gangs: 4
Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Color: Light Almond
Type: GFCI, Decora
Gangs: 4

Customer Reviews

No reviews for this product
(0)