This product has been discontinued.
LED Area Light, 150 Watt, 18900 Lumen, 4000K, 120-277V
Item #: 1719821
Cat #: AREAFLD2A/150UNVD740/T3BZ
UPC: 046135617584
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Floodlight, 150 Watt, 18900 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 61758* *Sylvania Part # 61758*
Overview
LED Area Floodlight, 150 Watt, 18900 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 61758* *Sylvania Part # 61758*
Also known as: 046135617584, AREAFLD2A/150UNVD740/T3BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 150 |
Color: | Bronze |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 150 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)