LED Work Light, 60 Watt, 7500 Lumen, 5000K, 120V

Item #: 1719731

Cat #: LEDWORKLIGHT060850PLGRMT

UPC: 046135409745

Documents & Guides
LED Work Light, 60 Watt, 7500 Lumen, 5000K, 80 CRI, 120 Volt, 15.5 Foot Cord, Remote Included, 1 Per SKU, 4 per Case *Sylvania Part # 40974*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Work Light, 60 Watt, 7500 Lumen, 5000K, 80 CRI, 120 Volt, 15.5 Foot Cord, Remote Included, 1 Per SKU, 4 per Case *Sylvania Part # 40974*
ULTRA LED Work lights are ideal for temporary lighting with a versatile and a durable design for indoor construction and job site applications to replace HID and Fluorescent lights
Also known as: 046135409745, LEDWORKLIGHT060850PLGRMT

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7500
Volts AC: 120
Wattage: 60
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Lumens: 7500
Wattage: 60
Dimmable: No

Customer Reviews

No reviews for this product
(0)