LED High Bay Lamp, 80 Watt, 11200 Lumen, 5000K, 120-277V

Item #: 1719698

Cat #: LED80HIBAY850MOG

UPC: 046135409790

Documents & Guides
LED High Bay Lamp, 80 Watt, 11200 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40979*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay Lamp, 80 Watt, 11200 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40979*
ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.
Also known as: 046135409790, LED80HIBAY850MOG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Wattage: 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)