Reducing Washer, 3" x 1-1/2", Steel

Item #: 171960

Cat #: RW-27S

UPC: 783126477054

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, 3" x 1-1/2", Steel

Overview

Reducing Washer, 3" x 1-1/2", Steel
Also known as: 783126477054, RW-27S

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)