Terminal Block, 25A, 600V AC/DC, Gray, 30 - 12AWG, 2.5mm

Item #: 17196

Cat #: 1492-L3

UPC: 662073054702

Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, Gray, 30 - 12 Awg, 2.5 mm, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, Gray, 30 - 12 Awg, 2.5 mm, 100 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3 from Rockwell Automation® is a gray 2.5 mm ² (5.1 x 59.5 x 31.3 mm [0.20 x 2.34 x 1.23 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054702, 1492-L3

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Amps: 25
Volts AC: 600
Size: 2.500 mm
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Allowable Gauge Range: 30 - 12
Volts DC: 600
Color: Gray
Amps: 25
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)