
325L Focusing Flashlight
Item #: 1719549
Cat #: 2107
UPC: 045242532452
Documents & Guides
325L Focusing Flashlight, Includes: (1) 325L Focusing Flashlight (2107), Includes (3) AAA Batteries
Sign In or Register to view pricing and more.
No associated products found.
Overview
325L Focusing Flashlight, Includes: (1) 325L Focusing Flashlight (2107), Includes (3) AAA Batteries
The Milwaukee® 325-L focusing flashlight delivers higher output in a more durable, everyday flashlight. Designed to withstand the daily demands of the jobsite, this flashlight is waterproof, dust proof, chemical resistant and survives repeated drops from 4 m so you can rely on it everyday. 325 lm of TRUEVIEW™ high definition output and a spot-to-flood sliding beam focus gives users up-to 115 m (377 ft) of beam distance for maximum visibility. Optimize brightness or runtime depending on the job using the high and low output modes with up-to 18 hours of runtime. Use the flashlights metal clip to attach to any chest or pant pocket for quick storage and access. The Milwaukee® 325-L focusing flashlight is great for facility maintenance, trade professionals and general contractors and is covered by a Limited Lifetime Warranty.
Also known as: 045242532452, 2107
Specifications
Type: | Flashlight |
Type: | Flashlight |
Customer Reviews
No reviews for this product
(0)