Current Transformer Enclosure, Hinge Cover, 36" x 20" x 11"

Item #: 171942

Cat #: A362011HCT

UPC: 783510426897

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure / Hinge Cover, Bulletin A90CT (Current Transformer), Size/Dims: 36" x 20" x 11", Material/Finish: Galv/Paint

Overview

Current Transformer Enclosure / Hinge Cover, Bulletin A90CT (Current Transformer), Size/Dims: 36" x 20" x 11", Material/Finish: Galv/Paint
Current Transformer Enclosure / Hinge Cover, Bulletin A90CT (Current Transformer), Size/Dims: 36" x 20" x 11", Material/Finish: Galv/Paint
Also known as: 783510426897, A362011HCT

Specifications

Depth: 11 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 3
Depth: 11 in
Material: Steel
Width: 20 in
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)