LED 50W Large Flood Light, 50K

Item #: 1719370

Cat #: 65-539

UPC: 045923680854

Sign In or Register to view pricing and more.
Documents & Guides
LED Large Flood Light- 50W - 5000K - Bronze Finish - 100-277V

Overview

LED Large Flood Light- 50W - 5000K - Bronze Finish - 100-277V
The Nuvo 65-539 50-watt large Flood light is a maintenance free lighting solution for outside the home. Illuminate driveways, pathways, and walkways with this die-cast aluminum Flood light in a bronze Finish. Durable with consistent, even light distribution, this Flood light delivers 50,000 hours of natural white light.
Also known as: 045923680854, 65-539

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Wattage: 50
Volts AC: 100 - 277
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 5793
Material: Die Cast Aluminum
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Standards: California Proposition 65
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Light Technology: LED
Lumens: 5793

Customer Reviews

No reviews for this product
(0)