4' 13W T8 LED Lamp, 35K

Item #: 1719327

Cat #: KT-LED13T8-48G-835-X3

UPC: 843654129440

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 13 Watt, 1900 Lumen, 3500K, 83 CRI, 48 Inch, 120-277 Volt, Single- or Double-Ended Wiring, Ballast and Line-Voltage Compatible, 1 per SKU, 25 per Pack

Overview

LED Lamp, T8, 13 Watt, 1900 Lumen, 3500K, 83 CRI, 48 Inch, 120-277 Volt, Single- or Double-Ended Wiring, Ballast and Line-Voltage Compatible, 1 per SKU, 25 per Pack
Keystone’s Plug & Play application is compatible with most instant- and programmed-start electronic T8 ballasts , making it an easy LED replacement for T8 fluorescent tubes.
Also known as: 843654129440, KT-LED13T8-48G-835-X3

Specifications

Wattage: 13
Lumens: 1900
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A), Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 13
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Compatible (Type A), Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)