Tamper Resistant Receptacle, Brown

Item #: 1719221

Cat #: NTR-20-HDTR-BR

UPC: 027557780742

Sign In or Register to view pricing and more.
Tamper Resistant Receptacle, 20 Amp at 125 VAC, 60Hz, Color: Brown

Overview

Tamper Resistant Receptacle, 20 Amp at 125 VAC, 60Hz, Color: Brown
Half tamper resistant receptacle (Gloss), 20A/125V in brown
Also known as: 027557780742, NTR-20-HDTR-BR

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Brown
Amps: 20
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 20
Volts AC: 125
Color: Brown
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)