This product may not be available in all locations.
2
more
Neutral Kit, Fusible, 60A, 600VAC, 12 AWG to 2 AWG, Cu/Al
Item #: 17190
Cat #: TNIA62
UPC: 783164082296
Documents & Guides
Neutral Kit, Fusible, 60 Amp, 600 Volt AC, 12 AWG to 2 AWG, Cu/Al
Sign In or Register to view pricing and more.
No associated products found.
Overview
Neutral Kit, Fusible, 60 Amp, 600 Volt AC, 12 AWG to 2 AWG, Cu/Al
Also known as: 783164082296, TNIA62
Specifications
Volts AC: | 600 |
Amps: | 60 |
Volts AC: | 600 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)