Emergency Ballast

Item #: 171865

Cat #: B30ST

UPC:

Documents & Guides
The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.
Also known as: B30ST

Specifications

Shape: T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T5 (Tubular), T8 (Tubular), T12 (Tubular), CFQ (Quad Tube)
Wattage: 35, 24, 55, 44, 34, 38, 70, 160, 18, 32, 23, 26, 100, 110, 132, 59, 39, 75, 85, 51, 31, 28, 20, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 21, 19, 22, 215, 135
Type: Emergency, Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Shape: T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T5 (Tubular), T8 (Tubular), T12 (Tubular), CFQ (Quad Tube)
Type: Emergency, Electronic
Light Technology: Fluorescent
Wattage: 35, 24, 55, 44, 34, 38, 70, 160, 18, 32, 23, 26, 100, 110, 132, 59, 39, 75, 85, 51, 31, 28, 20, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 21, 19, 22, 215, 135
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)