Computer Workstation Enclosure

Item #: 171855

Cat #: PGLD1468CWS

UPC: 783510101770

Sign In or Register to view pricing and more.
Documents & Guides
Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1400x600x800mm, Material/finish: Steel/ltgray

Overview

Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1400x600x800mm, Material/finish: Steel/ltgray
Also known as: 783510101770, PGLD1468CWS

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 23.620 in
Depth: 31.500 in
Height: 55.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 23.620 in
Height: 55.120 in
Material: Steel
Depth: 31.500 in

Customer Reviews

No reviews for this product
(0)