LED Low Profile Canopy, 52 Watt, 7000 Lumen, 4500K, 120-277V

Item #: 1718265

Cat #: LPC7L45K

UPC: 765364014338

Documents & Guides
LED Low Profile Canopy, 52 Watt, 7000 Lumen, 4500K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, IP66 Rated, Certified to UL/cUL Standards for Wet Locations, Replaces up to 250W MH
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Low Profile Canopy, 52 Watt, 7000 Lumen, 4500K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, IP66 Rated, Certified to UL/cUL Standards for Wet Locations, Replaces up to 250W MH
The Independence Series LED Low Profile Canopy offers exceptional performance and value in a slim, compact design. These energy-efficient fixtures utilize high brightness LEDs and a frosted lens to create a smooth, even and uniform light pattern.
Also known as: 765364014338, LPC7L45K

Specifications

Wattage: 52
Lumens: 7000
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 52
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Lumens: 7000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)