4' 17W T8 LED Lamp, 50K

Item #: 1718251

Cat #: LED17T8L48FP950TLBF

UPC: 046135408984

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 17 Watt, 2200 Lumen, 5000K, 90 CRI, 120-277 Volt, Non-Dimmable, Frosted Nano Plastic, 1 per SKU, 25 per Case *Sylvania Product Code 40898* *Sylvania Part # 40898*

Overview

LED Lamp, T8, 4 Foot, 17 Watt, 2200 Lumen, 5000K, 90 CRI, 120-277 Volt, Non-Dimmable, Frosted Nano Plastic, 1 per SKU, 25 per Case *Sylvania Product Code 40898* *Sylvania Part # 40898*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135408984, LED17T8L48FP950TLBF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Dimmable: No
Material: Nano Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)