4' 17W T8 LED Lamp, 35K

Item #: 1718248

Cat #: LED17T8L48FP935TLBF

UPC: 046135408960

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 17 Watt, 2100 Lumen, 3500K, 90 CRI, 120-277 Volt, Non-Dimmable, Frosted Nano Plastic, 1 per SKU, 25 per Case *Sylvania Product Code 40896* *Sylvania Part # 40896*

Overview

LED Lamp, T8, 4 Foot, 17 Watt, 2100 Lumen, 3500K, 90 CRI, 120-277 Volt, Non-Dimmable, Frosted Nano Plastic, 1 per SKU, 25 per Case *Sylvania Product Code 40896* *Sylvania Part # 40896*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135408960, LED17T8L48FP935TLBF

Specifications

Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Lumens: 2100
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Wattage: 17
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Length: 4 ft, 48 in
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Dimmable: No
Material: Nano Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)