2' x 4' Relight

Item #: 171800

Cat #: 2RT5R28T5MVOLTGEB95LPM835P

UPC: 745974446088

Sign In or Register to view pricing and more.
Documents & Guides
2'x4' Recessed Relight, (2) 28W T5 Lamps, 120/277V.

Overview

2'x4' Recessed Relight, (2) 28W T5 Lamps, 120/277V.
Also known as: 745974446088, 2RT5R28T5MVOLTGEB95LPM835P

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 28
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)