This product may not be available in all locations.
![Terminal Block, 120A, 600V, AC/DC, Gray, 12 - 2AWG, 35mm Terminal Block, 120A, 600V, AC/DC, Gray, 12 - 2AWG, 35mm](https://rexel-cdn.com/products/image.jpg?i=4AE18D6F-0A22-4F00-B068-58A69EE1EDC0&f=420)
Terminal Block, 120A, 600V, AC/DC, Gray, 12 - 2AWG, 35mm
Item #: 17180
Cat #: 1492-L35
UPC: 662073055709
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 120 Amp, 600 Volt AC/DC, Gray, 12 - 2 AWG, 35 mm, 10 in a Package
Overview
Terminal Block, 120 Amp, 600 Volt AC/DC, Gray, 12 - 2 AWG, 35 mm, 10 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L35 from Rockwell Automation® is a gray 35 mm (16.1 x 100.5 x 51.8 mm [0.634 x 3.96 x 2. 04 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055709, 1492-L35
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 120 |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 2 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 120 |
Allowable Gauge Range: | 12 - 2 |
Customer Reviews
No reviews for this product
(0)