LED Downlight, 5"/6", 9 Watt, 700 Lumen, 5000K, 120-277V

Item #: 1717801
Cat #: LEDRT5/6R3A700UD950
UPC: 046135614507
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61450*

Overview

LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61450*
Also known as: 046135614507, LEDRT5/6R3A700UD950

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Diameter: 5 in, 6 in
Wattage: 9
Lumens: 700
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 5 in, 6 in
Lumens: 700
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 9
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)