Decora Wallplate, 3-Gang, Nylon, Light Almond, Midway

Item #: 17176

Cat #: PJ263-T

UPC: 078477277423

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
3-Gang Decora/GFCI Decora Wallplate, Midway Size, Light Almond
Also known as: 078477277423, PJ263-T

Specifications

Size: Midway
Gangs: 3
Color: Light Almond
Mounting: Device
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Size: Midway
Color: Light Almond
Type: GFCI, Decora
Gangs: 3
Mounting: Device
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)