1/4" Hex Impact Driver w/ ONE-KEY™ XC Kit
Item #: 1717261
Cat #: 2857-22
UPC: 045242514472
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY™ XC Kit, Includes: (1) M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY™ XC Kit (2857-22), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Belt Clip, (1) Bit Holder, (1) Carrying Case & (1) Side Handle
Overview
M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY™ XC Kit, Includes: (1) M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY™ XC Kit (2857-22), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Belt Clip, (1) Bit Holder, (1) Carrying Case & (1) Side Handle
Our M18 FUEL™ ¼” Impact Driver with ONE-KEY™ XC Kit is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor produces up to 2,000in-lbs of torque, delivering Up To 30% Faster Driving Speed, increasing the impact drill's productivity for the most demanding fasteners on the job. At only 4.59” in length, this is the Most Compact impact driver in its class, giving you better access in tight spaces. REDLINK PLUS™ intelligence tool technology ensures maximum performance while protecting from overloads, heating, and over-discharge. Our included M18 REDLITHIUM™ XC5.0 Battery Packs deliver more work per charge and more work over the life of the packs than competitors. With ONE-KEY™, you gain the ability to Customize, Track and Manage your hex impact driver. ONE-KEY™ technology also allows you to save up to 4 task settings directly to the tool. Self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment.
Also known as: 045242514472, 2857-22
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)