This product may not be available in all locations.
1
more

Neutral Kit, Fusible, 100A, 600VAC, 10AWG to 1/0 AWG, Cu/Al
Item #: 17172
Cat #: TNIA63
UPC: 783164082302
Documents & Guides
Neutral Kit, Fusible, 100 Amp, 600 Volt AC, 10 AWG to 1/0 AWG, Cu/Al
Sign In or Register to view pricing and more.
Overview
Neutral Kit, Fusible, 100 Amp, 600 Volt AC, 10 AWG to 1/0 AWG, Cu/Al
Also known as: 783164082302, TNIA63
Specifications
Amps: | 100 |
Volts AC: | 600 |
Amps: | 100 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)