RECP & MTG BOX 200A 2W3P

Item #: 171715

Cat #: AJA20023-200

UPC: 781381130981

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pin and Sleeve Receptacle Box Assembly, Type Angled, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Door Type Clamp Cover, Hub Type 2 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Insulating Block Material, Glass Filled Polyester, Application Compressor, Motor Generator Unit, Pump, Shipping Docks, Shipping Ports, Welding, Temperature Rating -40 to 107 Deg C

Overview

Pin and Sleeve Receptacle Box Assembly, Type Angled, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Door Type Clamp Cover, Hub Type 2 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Insulating Block Material, Glass Filled Polyester, Application Compressor, Motor Generator Unit, Pump, Shipping Docks, Shipping Ports, Welding, Temperature Rating -40 to 107 Deg C
Also known as: 781381130981, AJA20023-200

Specifications

Customer Reviews

No reviews for this product
(0)