This product may not be available in all locations.
![Breaker, QO, 30A, 1P, 120/240VAC, 10kA, Plug In, 120/208/240VAC Shunt Trip Breaker, QO, 30A, 1P, 120/240VAC, 10kA, Plug In, 120/208/240VAC Shunt Trip](https://rexel-cdn.com/products/image.jpg?i=84D77157-1631-4048-A68D-5F801005C682&f=420)
Breaker, QO, 30A, 1P, 120/240VAC, 10kA, Plug In, 120/208/240VAC Shunt Trip
Item #: 171714
Cat #: QO1301021
UPC: 785901493839
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, QO, 30A, 1 Pole, 120/240 Volt AC, 10kA, Plug In, 120/208/240 Volt AC Shunt Trip
Overview
Breaker, QO, 30A, 1 Pole, 120/240 Volt AC, 10kA, Plug In, 120/208/240 Volt AC Shunt Trip
QO and QO B circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901493839, QO1301021
Specifications
Type: | Shunt Trip, Breaker |
Family / Style: | QO |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Volts AC Control: | 120/240 |
Type: | Shunt Trip, Breaker |
Volts AC: | 120 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts AC Control: | 120/240 |
Customer Reviews
No reviews for this product
(0)