iEM3465 Energy Meter - BACnet - 1 DI - 1 DO - Multi-Tariff - LVCT

Item #: 1717081

Cat #: A9MEM3465

UPC: 606480845232

Sign In or Register to view pricing and more.

Overview

iEM3465 Advanced Multi-Tariff Energy Meter & Electrical Parameter Plus BACnet MS/TP Comm Port
The Acti9 iEM3000 series energy meters offer an attractive range of three-phase DIN rail-mounted energy meters with an LCD display. Additional local signaling includes green LED power-on indicator, flashing yellow LED for accuracy checking, an overload alarm and communication indicators. This meter can be used in sub-billing applications and supports 4 tariff schedules. The meter provides the following accuracy classes: Active Energy: class 0.5S per IEC 62053-21, and per ANSI C12.20. The meter will measure Active and Reactive Power, Active and Reactive Energy, Voltage and Current. With four quadrant Energy measurement. Designed for 50Hz or 60Hz networks, supply voltage can range from 100 to 277VAC or 173 to 480VAC. The rated current goes through a 0.333V or 1V transducer to be measured in this meter and will support Single Phase and Neutral, Three Phase and Three Phase and Neutral configurations. Communication protocol is BACnet with screw terminal support. There is one programmable digital input and one programmable digital output that can be used as a pulsed output. Certifications include EAC, CE and UL. Product dimensions are as follows: width 3.54 in (90 mm), depth 2.72in (69 mm), height 3.42 in (87 mm).
Also known as: 606480845232, A9MEM3465

Specifications

Mounting: DIN Rail
Type: Energy, Meter
Standards: California Proposition 65
Mounting: DIN Rail
Standards: California Proposition 65
Type: Energy, Meter

Customer Reviews

No reviews for this product
(0)