1
more

M12 ROVER Portable Service and Repair Flood Light With 2.1 A USB Ch
Item #: 1716940
Cat #: 2367-20
UPC: 45242592248
Documents & Guides
M12 ROVER Portable Service and Repair Flood Light With 2.1 A USB Charging, LED Lamp, 12 V
Sign In or Register to view pricing and more.
No associated products found.
Overview
M12 ROVER Portable Service and Repair Flood Light With 2.1 A USB Charging, LED Lamp, 12 V
Our M12™ ROVER™ Service & Repair Flood Light w/ USB Charging gives you a flexible light source made for any environment, in any orientation. The light provides 700 lumens of TRUEVIEW™ High Definition Output, is capable of lighting up a workspace for up to 24 hours at a time with an M12™ XC4.0Ah Battery Pack, and features a light head that pivots 110° for you to orient the light in multiple directions. The light comes equipped with a strong rear-facing magnet made for jobsite surfaces like steel studs, I-Beams, and job boxes. The light’s streamlined base gives you a handheld option for inspection lighting. A 2.1Amp USB port is included with the cordless rechargeable LED floodlight for charging a phone or external device. The ROVER™ Flood Light features an integrated keyhole for hanging capability on non-metallic surfaces. This compact pivoting floodlight has an IP54 rating for dust and water resistance, has an impact-resistant lens protecting the LEDs, and can survive up to 9ft drops. MILWAUKEE® ROVER™ floodlights are built to go anywhere and withstand anything.
Also known as: 45242592248, 2367-20
Specifications
Color: | Red/Black |
Color: | Red/Black |
Customer Reviews
No reviews for this product
(0)