1
more

EMT Set Screw Connector, 1" Zinc Die Cast
Item #: 171647
Cat #: 2604
UPC: 050169026045
Documents & Guides
EMT Connector, Set Screw, 1-1/4 Inch Zinc Die Cast, Non-Insulated, For Use With EMT Conduit
Sign In or Register to view pricing and more.
No associated products found.
Overview
EMT Connector, Set Screw, 1-1/4 Inch Zinc Die Cast, Non-Insulated, For Use With EMT Conduit
In dry locations, bond EMT conduity to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026045, 2604
Specifications
Diameter: | 1 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)