Combo Wallplate, 3-Gang, (2) Toggle/(1) Decora, Nylon, Lt Almond, Midway

Item #: 17164

Cat #: PJ226-T

UPC: 078477277386

Sign In or Register to view pricing and more.
Documents & Guides
3-gang, 2-toggle, 1-decora/gfci Midway Nylon Wallplate. Light Almond

Overview

3-gang, 2-toggle, 1-decora/gfci Midway Nylon Wallplate. Light Almond
3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond
Also known as: 078477277386, PJ226-T

Specifications

Size: Midway
Type: Combination Plate, Toggle/Decora-GFCI
Material: Thermoset, Nylon
Gangs: 3
Color: Light Almond
Mounting: Device
Size: Midway
Material: Thermoset, Nylon
Color: Light Almond
Type: Combination Plate, Toggle/Decora-GFCI
Gangs: 3
Mounting: Device

Customer Reviews

No reviews for this product
(0)