1494G, Enclosed Disconnect Switches, Hazardous Location, 100 Amp, Type 3R,7,9

Item #: 1716279

Cat #: 1494G-DH3N-203W

UPC: 191326658942

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 600 Volt AC, Industrial Grade, Safety Switch, Hazardous Location, Replacement of 1494G-NX8. Switch Rating For 30, 60, and 100 Amp Applications, Type NEMA 3R, 7 & 9 Bolted Enclosure With Breather and Drain. For Use in Class 1, Div. 1 & 2, Groups C & D and Class II, Groups E, F, G Hazardous Gas or Vapor Locations.

Overview

100 Amp, 600 Volt AC, Industrial Grade, Safety Switch, Hazardous Location, Replacement of 1494G-NX8. Switch Rating For 30, 60, and 100 Amp Applications, Type NEMA 3R, 7 & 9 Bolted Enclosure With Breather and Drain. For Use in Class 1, Div. 1 & 2, Groups C & D and Class II, Groups E, F, G Hazardous Gas or Vapor Locations.
Our Bulletin 1494G Hazardous Location Safety Disconnect Switches can be used for 30 A, 60 A and 100 A applications. They are available in 3R, 7 and 9 bolted enclosure types for indoor and outdoor use. These switches are certified for use in Class I, Division 1 & 2, Groups C & D and Class II, Groups E, F & G hazardous gas or dust locations.
Also known as: 191326658942, 1494G-DH3N-203W

Specifications

Type: Disconnect Switch, Enclosed
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 7, NEMA 9
Amps Range: 30 - 100
Type: Disconnect Switch, Enclosed
Volts AC: 600
Amps Range: 30 - 100
Amps: 100
IP/NEMA Rating: NEMA 3R, NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)