45kW, 120/240V, Standby Generator

Item #: 171606

Cat #: QT04524ANSX

UPC: 696471607925

Sign In or Register to view pricing and more.
Documents & Guides
45kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC.  All Weather Steel Enclosure.  Fuel Type: Natural Gas, Liquid Propane.   Sound Rating: 74dB.  Exercise Timer Program (7-Day).  Battery Type: Group 26, 525cca, 12v 30a.  H x W x D: 33.5" x 62.2" x 29.0". SCAQMD Compliant. Available for sale in all 50 States.

Overview

45kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC.  All Weather Steel Enclosure.  Fuel Type: Natural Gas, Liquid Propane.   Sound Rating: 74dB.  Exercise Timer Program (7-Day).  Battery Type: Group 26, 525cca, 12v 30a.  H x W x D: 33.5" x 62.2" x 29.0". SCAQMD Compliant. Available for sale in all 50 States.
Also known as: 696471607925, QT04524ANSX

Specifications

Type: Liquid Cooled
Wattage: 45 kW
Standards: California Proposition 65
Type: Liquid Cooled
Standards: California Proposition 65
Wattage: 45 kW

Customer Reviews

No reviews for this product
(0)